This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
6" Round Cover, Flush, Recessed Evolution 6AT Series,Gray6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
Overview
6" Round Cover, Flush, Recessed Evolution 6AT Series,Gray6" Round, Poke-Thru Cover Assembly, Evolution Series, Flush, Metallic, Cover Type: One Door/Twist Open, No Device: (4) Gangs of Power, Communication, or A/V Capability, Material/Finish: Die-Cast Aluminum/Gray Powder-Coat, For Tile, Carpet, and Wood Flooring. For Use with 6STCP, 6STC, AND 6STCPAV Assemblies.
For carpet, tile, wood and laminate floors. For use in 6" diameter cored hole. Devices are recessed 3-1/4" below floor surface. Die-cast aluminum cover assembly
Also known as: 6CTGY
Specifications
Color: | Gray |
Material: | Aluminum |
Color: | Gray |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)