This product has been discontinued.
Full Size Mounting Panel, 79" x 32", Steel/Zinc Plated
Item #:
551437
Cat #:
8880791
UPC:
639889011434
Sign In or Register to view pricing and more.
Documents & Guides
Full Size Mounting Panel, 79 Inch x 32 Inch, Steel/Zinc Plated
Overview
Full Size Mounting Panel, 79 Inch x 32 Inch, Steel/Zinc Plated
Also known as: 639889011434, 8880791
Specifications
Height: | 72 in |
Material: | Steel |
Width: | 39 in |
Height: | 72 in |
Width: | 39 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)