Breaker, DIN Rail Mount, 6A, 1P, C Curve, 240VAC, C60N, 10kAIC

Item #: 552648
Cat #: 24309
UPC: 785901699439
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 6 Amp, 1-Pole, C Curve, 240 Volt AC, C60N, 10 kAIC

Overview

Breaker, DIN Rail Mount, 6 Amp, 1-Pole, C Curve, 240 Volt AC, C60N, 10 kAIC
Also known as: 785901699439, 24309

Specifications

Amps: 6
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 6
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240

Customer Reviews

No reviews for this product
(0)