600A 3P 600V 3W

Item #: 56043
Cat #: HNF366R
UPC: 783643151789
Sign In or Register to view pricing and more.
Documents & Guides
ITE HNF366R 600A 3P 600V 3W

Overview

ITE HNF366R 600A 3P 600V 3W
Also known as: 783643151789, HNF366R

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 600

Customer Reviews

No reviews for this product
(0)