Compact Fluorescent Lamp, Dimmable, R40, 20W, 2700K

Item #: 563793
Cat #: 4R4020TD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, R40, 20W, 2700KCompact Fluorescent Lamp, Dimmable, 20 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs

Overview

Compact Fluorescent Lamp, Dimmable, R40, 20W, 2700KCompact Fluorescent Lamp, Dimmable, 20 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs
Also known as: 4R4020TD

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 20
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 20
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 950
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)