Variable Speed Drive, Altivar 61, 15kW, 20HP, With Heat Sink

Item #: 56932
Cat #: ATV61HD15N4
UPC: 785901525660
Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 61, 15 kW, 20 HP, 48 Amp, With Heat Sink, 480 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 61, 15 kW, 20 HP, 48 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901525660, ATV61HD15N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Volts AC: 480
Type: Variable Speed Drive
Amps: 48
Horsepower: 20
Family / Style: Altivar
Wattage: 15 kW
Phase: 3
Volts AC: 480
Amps: 48
Family / Style: Altivar
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 20
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)