Sunny Boy String Inverter, TL, 1 Phase, 5kW, 208/240VAC, 600VDC
Item #:
571986
Cat #:
SB5000TL-US-22
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sunny Boy String Inverter, Transformerless, with Disconnect, 1 Phase, Continuous AC Power: 5000 Watts, Recommended PV Input: 4200 Watts, 208/240 VAC, 600 VDC, NEMA Rating: 3R
Overview
Sunny Boy String Inverter, Transformerless, with Disconnect, 1 Phase, Continuous AC Power: 5000 Watts, Recommended PV Input: 4200 Watts, 208/240 VAC, 600 VDC, NEMA Rating: 3R
Also known as: SB5000TL-US-22
Specifications
Volts DC: | 600 |
Wattage: | 5000 |
Phase: | 1 |
Volts AC: | 240, 208 |
Volts DC: | 600 |
Phase: | 1 |
Wattage: | 5000 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)