Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66A

Item #: 581285
Cat #: SF1024414
UPC:
Sign In or Register to view pricing and more.
Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66ASide Mount Filter Fan, Size: 10 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.66 Amp, Color: Black, Material: Non-Metallic

Overview

Side Mount Filter Fan, Size: 10", NEMA 12/IP54, 24V, 50/60 Hz, 0.66ASide Mount Filter Fan, Size: 10 Inch, NEMA 12/IP54, 24 Volt, 50/60 Hz, 0.66 Amp, Color: Black, Material: Non-Metallic
Also known as: SF1024414

Specifications

Customer Reviews

No reviews for this product
(0)