Dimmer, 600W, RadioRA-2, Almond

Item #: 582279
Cat #: RRD-6NA-AL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 600W, RadioRA-2, AlmondRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Almond.

Overview

Dimmer, 600W, RadioRA-2, AlmondRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Almond.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in almond
Also known as: RRD-6NA-AL

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Almond
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface
Family / Style: RadioRA 2
Volts AC: 120
Color: Almond

Customer Reviews

No reviews for this product
(0)