Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA Burden

Item #: 602403
Cat #: AL301
UPC: 783310362227
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA BurdenTransformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 8 VA, Burden

Overview

Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA BurdenTransformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 8 VA, Burden
Also known as: 783310362227, AL301

Specifications

Type: Current Transformer
Volts AC: 600
Volt Amps: 8
Type: Current Transformer
Volt Amps: 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)