Bronze Grounding Clamp, U-Bolt, #4 SOL-2/0 STR, 3" (76.2mm) IPS

Item #: 602572
Cat #: SB8000US-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SMC SB8000US-12 SMA, SUNNY BOY 8000-US, 240 V, 277 V/ 60 HZ

Overview

SMC SB8000US-12 SMA, SUNNY BOY 8000-US, 240 V, 277 V/ 60 HZ
Also known as: SB8000US-12

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Height: 4 3/16 in
Width: 2 5/16 in
Knockout Diameter: 1/2 in
Height: 4 3/16 in
Material: Steel
Width: 2 5/16 in

Customer Reviews

No reviews for this product
(0)