Slotted DIN Rail - 3 Ft

Item #: 60713
Cat #: 12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slotted DIN Rail - 3 FtDIN Rail, Symmetrical, Slotted. DIN 2. Material Zinc Bichromate Plated Steel. Length: 3 ft. H x W: 5.5mm x 15mm. For use with Ideal 200 Series Miniature Terminal Blocks.

Overview

Slotted DIN Rail - 3 FtDIN Rail, Symmetrical, Slotted. DIN 2. Material Zinc Bichromate Plated Steel. Length: 3 ft. H x W: 5.5mm x 15mm. For use with Ideal 200 Series Miniature Terminal Blocks.
Also known as: 12

Specifications

Length: 3 ft
Width: 35 mm
Material: Steel
Depth: 5.500 mm
Standards: California Proposition 65
Length: 3 ft
Material: Steel
Standards: California Proposition 65
Width: 35 mm
Depth: 5.500 mm

Customer Reviews

No reviews for this product
(0)