EAG 5251W RECP SINGLE 15A 125V 2P3W

Item #: 614593
Cat #: 5251W
UPC: 032664387500
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EAG 5251W RECP SINGLE 15A 125V 2P3W STR SWIRE WH

Overview

EAG 5251W RECP SINGLE 15A 125V 2P3W STR SWIRE WH
Also known as: 032664387500, 5251W

Specifications

Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)