Enclosure with Hinged Cover, 14.13" x 12", Steel

Item #: 627706
Cat #: SCE-1412CHNF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure with Hinged Cover, Height: 14.13", Width: 12", Material/Finish: Steel/Gray Powder.

Overview

Enclosure with Hinged Cover, Height: 14.13", Width: 12", Material/Finish: Steel/Gray Powder.
Also known as: SCE-1412CHNF

Specifications

Width: 12 in
Material: Steel
Height: 14.130 in
Width: 12 in
Height: 14.130 in
Material: Steel

Customer Reviews

No reviews for this product
(0)