Transformer, Current, 600VAC, 200:5 Ratio, Solid Core, 5VA Burden

Item #: 635372
Cat #: 5SFT201
UPC: 783310345275
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Current, 600 Volt AC, 200:5 Ratio, Solid Core, 5 VA, Burden

Overview

Transformer, Current, 600 Volt AC, 200:5 Ratio, Solid Core, 5 VA, Burden
Also known as: 783310345275, 5SFT201

Specifications

Type: Current Transformer
Volt Amps: 5
Volts AC: 600
Amps: 200:5
Type: Current Transformer
Volts AC: 600
Volt Amps: 5
Amps: 200:5

Customer Reviews

No reviews for this product
(0)