Fuse, Very Fast Acting, 2A, 250VAC, 125VDC, Ceramic Tube

Item #: 636756
Cat #: GBB-2
UPC: 051712714822
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Very Fast Acting, 2 Amp, 250 Volt AC, 125 Volt DC, Ceramic Tube

Overview

Fuse, Very Fast Acting, 2 Amp, 250 Volt AC, 125 Volt DC, Ceramic Tube
Also known as: 051712714822, GBB-2

Specifications

Type: Very Fast Acting, Fuse
Volts AC: 250
Amps: 2
Mounting: Cartridge
Type: Very Fast Acting, Fuse
Amps: 2
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)