Transformer, Dry Type, 75kVA, 480 Primary - 240 Secondary, NEMA 3R

Item #: 636965
Cat #: 9T83B3884G62
UPC: 783173204252
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 kVA, 480 Volt Primary - 240 Volt Secondary, 150C Rise, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 75 kVA, 480 Volt Primary - 240 Volt Secondary, 150C Rise, 3-Phase, NEMA 3R
Also known as: 783173204252, 9T83B3884G62

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Primary: 480, 440
Volts AC Secondary: 240, 220, 230
Volt Amps: 75kVA
Phase: 3
Volts AC Primary: 480, 440
Volt Amps: 75kVA
Type: Dry Type, Transformer
Volts AC Secondary: 240, 220, 230

Customer Reviews

No reviews for this product
(0)