Miniature Incandescent Bulb, Indicator, S8, 27W, Clear

Item #: 637500
Cat #: 1157LL-BP-20
UPC: 046135365959
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, Indicator, 27 Watt, Bulb: S8 (Straight), Lumens: 400, CRI: 100, Lamp Finish: Clear, Standard Case Qty: 2 Sylvania Part # 36595

Overview

Miniature Incandescent Bulb, Indicator, 27 Watt, Bulb: S8 (Straight), Lumens: 400, CRI: 100, Lamp Finish: Clear, Standard Case Qty: 2 Sylvania Part # 36595
Also known as: 046135365959, 1157LL-BP-20

Specifications

Lumens: 400
Type: Miniature
Color Rendering Index (CRI): 100
Shape: S8 (Straight)
Wattage: 27
Lumens: 400
Color Rendering Index (CRI): 100
Wattage: 27
Type: Miniature
Shape: S8 (Straight)

Customer Reviews

No reviews for this product
(0)