LEDstixx Cooler Light System, Vertical, Right, 9W, 24V, 72"

Item #: 638185
Cat #: LSX/V/3/S/24V/840/72/R
UPC: 046135710117
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Vertical, Shallow, Right, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71011

Overview

LEDstixx Cooler Light System, Vertical, Shallow, Right, 9 Watt, 24 Volt, 72 in, 4000K, 85 CRI, Lumens: 660, Mounting: Brackets, Lamp Finish: Silver/Gray, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71011
Also known as: 046135710117, LSX/V/3/S/24V/840/72/R

Specifications

Color Temperature: 4000 (Cool White)
Length: 72 in, 6 ft
Mounting: Bracket
Color: Gray, Silver
Volts AC: 24
Wattage: 9
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Bracket
Volts AC: 24
Light Technology: LED
Length: 72 in, 6 ft
Color: Gray, Silver
Wattage: 9

Customer Reviews

No reviews for this product
(0)