LEDstixx Cooler Light System, Horizontal, Canopy, 13W, 24V, 36"

Item #: 638186
Cat #: LSX/H/24V/840/36/CNP/1PK
UPC: 046135716614
Sign In or Register to view pricing and more.
Documents & Guides
LEDstixx Cooler Light System, Horizontal, Canopy, 13 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 1175, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71661

Overview

LEDstixx Cooler Light System, Horizontal, Canopy, 13 Watt, 24 Volt, 36 in, 4000K, 85 CRI, Lumens: 1175, Mounting: Brackets, Lamp Finish: Chrome, Averaged Rated Life: 50,000 Hrs. Sylvania Part # 71661
Also known as: 046135716614, LSX/H/24V/840/36/CNP/1PK

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Chrome
Length: 3 ft
Mounting: Bracket
Volts AC: 24
Light Technology: LED
Wattage: 13
Color: Chrome
Mounting: Bracket
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 3 ft
Volts AC: 24

Customer Reviews

No reviews for this product
(0)