Eaton General purpose ventilated transformer

Item #: 641189
Cat #: V48M28F45EE
UPC: 786680027987
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 45 kVA, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 45 kVA, EE
EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680027987, V48M28F45EE

Specifications

Type: Dry Type, Transformer
Volt Amps: 45kVA
Volts AC Primary: 480
Volts AC Secondary: 120/208Y
Type: Dry Type, Transformer
Volts AC Primary: 480
Volt Amps: 45kVA
Volts AC Secondary: 120/208Y

Customer Reviews

No reviews for this product
(0)