High Bay Occupancy Sensor

Item #: 641526
Cat #: HB350B-L1
UPC: 754182270569
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, High Bay, 120/277 VAC, Coverage: 60' from 40' Height,Color: White, Includes: Lens & Back Box.

Overview

Occupancy Sensor, High Bay, 120/277 VAC, Coverage: 60' from 40' Height,Color: White, Includes: Lens & Back Box.
The HB350B-L1, HB350B-L3, HB350B-L4, HB340B-L1, HB340B-L3 and HB340B-L4 High Bay Passive Infrared (PIR) Occupancy Sensors consist of two components. These components were developed to work as a convenient system and include both sensor and lens modules. HB3x0B-Lx PIR occupancy sensors are designed for automatic lighting control in warehouses and other indoor high bay spaces. The lenses are specifically engineered to provide reliable coverage from a wide range of mounting heights.
Also known as: 754182270569, HB350B-L1

Specifications

Mounting: Fixture
Type: Passive Infrared (PIR)
Color: White
Volts AC Range: 208, 240, 120
Mounting: Fixture
Color: White
Type: Passive Infrared (PIR)
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)