Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI *** Discontinued ***
Item #:
64675
Cat #:
QF215
UPC:
887621216634
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI15 Amp, 2-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC. *** Discontinued ***
Overview
Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type QPF GFCI15 Amp, 2-Pole, Type QPF, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC. *** Discontinued ***
Also known as: 887621216634, QF215
Specifications
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 15 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)