LED Wallpack, Non-Cutoff, 50W, 120-277V, 4000K, Bronze

Item #: 657384
Cat #: NWP/L/050/740/T4/UNV/BZ
UPC: 046135729041
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72904

Overview

LED Wallpack, Non-Cutoff, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 7300, Bronze, Cutoff Type 5 dist Sylvania Part # 72904
Also known as: 046135729041, NWP/L/050/740/T4/UNV/BZ

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 50
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Type: Wallpack
Wattage: 50
Color: Bronze
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)