RadioRA 2 Wall Mount Keypad, Almond

Item #: 673415
Cat #: RRD-W1RLD-AL
UPC: 027557773140
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, Dual Group with 1 Raise/Lower, Color: Almond.
RadioRA 2 Wall-mounted Keypad, 3-button top group and 2-button bottom with raise/lower in almond
Also known as: 027557773140, RRD-W1RLD-AL

Specifications

Type: Keypad, Dual Group, Raise/Lower
Volts AC: 120
Color: Almond
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Raise/Lower
Color: Almond
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)