Krypton Economy Light Flashlight

Item #: 68205
Cat #: E250Y
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Krypton Economy Light FlashlightFlashlight, 2D Economy Light, Bulb Type: Krypton, Body Color: Yellow, Light Color: White, Length: 8.18", Diameter: 2.37", Weight: 3.1 oz, Light Output: 16.5 Lumens, Run Time: 15 Hours, Power Requirements: (2) D Batteries, Includes: Flip-Up Hook

Overview

Krypton Economy Light FlashlightFlashlight, 2D Economy Light, Bulb Type: Krypton, Body Color: Yellow, Light Color: White, Length: 8.18", Diameter: 2.37", Weight: 3.1 oz, Light Output: 16.5 Lumens, Run Time: 15 Hours, Power Requirements: (2) D Batteries, Includes: Flip-Up Hook
Also known as: E250Y

Specifications

Type: Krypton, Flashlight
Material: Polyethylene
Length: 8.180 in
Lumens: 16.500
Color: Yellow
Type: Krypton, Flashlight
Length: 8.180 in
Color: Yellow
Material: Polyethylene
Lumens: 16.500

Customer Reviews

No reviews for this product
(0)