This product has been discontinued.
This product may not be available in all locations.
Variable Speed Drive, Altivar 32, 2.2kW, 3HP, With Heat Sink
Item #:
698910
Cat #:
ATV32HU22N4
UPC:
785901687634
Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar 32, 2.2 kW, 3 HP, 8.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Overview
Variable Speed Drive, Altivar 32, 2.2 kW, 3 HP, 8.7 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901687634, ATV32HU22N4
Specifications
Phase: | 3 |
Mounting: | Panel, DIN Rail |
Type: | Variable Speed Drive |
Volts AC: | 500 |
Family / Style: | Altivar |
Horsepower: | 3 |
Amps: | 8.700 |
Wattage: | 2.200 kW |
Phase: | 3 |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Amps: | 8.700 |
Mounting: | Panel, DIN Rail |
Volts AC: | 500 |
Horsepower: | 3 |
Wattage: | 2.200 kW |
Customer Reviews
No reviews for this product
(0)