This product has been discontinued.
This product may not be available in all locations.
Pressure Sensor, Non-Display, Solid State, 0-15 PSIG, 400 PSIG Max
Item #:
74884
Cat #:
836E-TD1EN4-D4
UPC:
612598632275
Sign In or Register to view pricing and more.
Pressure Sensor, Non-Display, Solid State, 0-15 PSIG, 400 PSIG MaxPressure Sensor, Non-Display, Solid State, 0 - 15 PSIG, 400 PSIG Max, Working Pressure, 1/4 Inch NPT Male Connection
Overview
Pressure Sensor, Non-Display, Solid State, 0-15 PSIG, 400 PSIG MaxPressure Sensor, Non-Display, Solid State, 0 - 15 PSIG, 400 PSIG Max, Working Pressure, 1/4 Inch NPT Male Connection
Also known as: 612598632275, 836E-TD1EN4-D4
Specifications
Gender: | Male |
Type: | Pressure Sensor |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Poles: | 1 |
Material: | Stainless Steel |
Gender: | Male |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Material: | Stainless Steel |
Type: | Pressure Sensor |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)