Breaker, Molded Case, 125A, 3P, 600VAC, 18kAIC, Adjustable

Item #: 77740
Cat #: TFJ236125WL
UPC: 783164007701
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125A, 3P, 600VAC, 18kAIC, AdjustableBreaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Trip Range, TFJ Type

Overview

Breaker, Molded Case, 125A, 3P, 600VAC, 18kAIC, AdjustableBreaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Trip Range, TFJ Type
Also known as: 783164007701, TFJ236125WL

Specifications

Poles: 3
Amps: 125
Volts DC: 500
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Volts DC: 500
Mounting: Bolt On
Amps: 125
Volts AC: 600
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)