Starter, Manual, Toggle, 3P, 30A, 600VAC, Open Style

Item #: 79339
Cat #: 7803
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, Toggle, 3P, 30A, 600VAC, Open StyleStarter, Manual, Toggle, 30 Amp, 600 Volt AC, 3 Phase, 3 Pole, Open Style

Overview

Starter, Manual, Toggle, 3P, 30A, 600VAC, Open StyleStarter, Manual, Toggle, 30 Amp, 600 Volt AC, 3 Phase, 3 Pole, Open Style
Also known as: 7803

Specifications

Phase: 3
Poles: 3
Mounting: Box
Color: Black
Amps: 30
Volts AC: 600
Family / Style: 7803
Phase: 3
Mounting: Box
Amps: 30
Family / Style: 7803
Poles: 3
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)