Pull-Out Shelf

Item #: 81534
Cat #: A19SHP6
UPC: 783510400606
Sign In or Register to view pricing and more.
Pull-Out ShelfPull-Out Shelf, 16.75x16.00, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 19 in Rack A, Material/Finish: Steel/LtGray

Overview

Pull-Out ShelfPull-Out Shelf, 16.75x16.00, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 19 in Rack A, Material/Finish: Steel/LtGray
Also known as: 783510400606, A19SHP6

Specifications

Color: Gray
Width: 16 in
Material: Steel
Height: 16.750 in
Color: Gray
Material: Steel
Width: 16 in
Height: 16.750 in

Customer Reviews

No reviews for this product
(0)