Breaker, 40A, 2P, 120V, 10 kAIC, Type BR, GFCI, Replaced by GFTCB240

Item #: 82483
Cat #: GFCB240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 40A, 2P, 120V, 10 kAIC, Type BR, GFCI, Replaced by GFTCB24040 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Has Been Replaced By GFTCB240

Overview

Breaker, 40A, 2P, 120V, 10 kAIC, Type BR, GFCI, Replaced by GFTCB24040 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Has Been Replaced By GFTCB240
Also known as: GFCB240

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating DC: 10kA
Poles: 2
Amps: 40
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)