CFL Spiral 42W

Item #: 86452
Cat #: 28942
UPC: 762148289425
Sign In or Register to view pricing and more.
Documents & Guides
CFL Spiral 42W42W Medium Screw Base Spiral CFL

Overview

CFL Spiral 42W42W Medium Screw Base Spiral CFL
Also known as: 762148289425, 28942

Specifications

Base: Medium Screw (E26)
Wattage: 42
Lumens: 2800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Lumens: 2800
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Wattage: 42
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)