Rotary Dimmer, Rotate On/Off, 1000W, Centurion, White

Item #: 87095
Cat #: C-1000-WH
UPC:
Sign In or Register to view pricing and more.
Rotary Dimmer, Rotate On/Off, 1000W, Centurion, WhiteCenturion Rotary Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, White

Overview

Rotary Dimmer, Rotate On/Off, 1000W, Centurion, WhiteCenturion Rotary Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Rotate On/Off Knob, White
Also known as: C-1000-WH

Specifications

Type: Rotary, Single-Pole, Twist Knob
Volts AC: 120
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, Single-Pole, Twist Knob
Color: White
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)