CHNL STND STL 6 FT

Item #: 89418
Cat #: 60
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CHNL STND STL 6 FTBuchanan, Mounting Channels, Standard, Material: Steel, Length: 6

Overview

CHNL STND STL 6 FTBuchanan, Mounting Channels, Standard, Material: Steel, Length: 6
Also known as: 60

Specifications

Width: 35 mm
Material: Steel
Length: 6 ft
Depth: 5.500 mm
Width: 35 mm
Length: 6 ft
Material: Steel
Depth: 5.500 mm

Customer Reviews

No reviews for this product
(0)