"gsp1-10-4-c"
1,076 Found
NSI Tork
POLARIS Ins Multi-Tap 750 4 Port DSE
Item #: 58878
CAT #: IPLD750-4
UPC: 662381926029
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 4 AWG
Item #: 252333
CAT #: C-4
UPC: 662381037510
Sign In or Register to view pricing and more.
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
Item #: 464528
CAT #: CT-104
UPC: 662381098030
Sign In or Register to view pricing and more.
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Item #: 781702
CAT #: WWC-B-C
UPC: 662381361608
Sign In or Register to view pricing and more.
NSI Tork
Splicer Reducer 4/0-6
Item #: 85439
CAT #: 4/0SR
UPC: 662381002327
Sign In or Register to view pricing and more.
NSI Tork
Easy-Twist Winged Yellow - Carton
Item #: 1741068
CAT #: WWC-Y-C
UPC: 662381361806
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Long 4 AWG 1/4 Bolt Size
Item #: 357992
CAT #: L414
UPC: 662381034410
Sign In or Register to view pricing and more.
NSI Tork
Standard Wire Connector, Yellow, 22-10 AWG
Item #: 205987
CAT #: WC-Y-C
UPC: 662381361578
Sign In or Register to view pricing and more.
NSI Tork
Standard Wire Connector, Red, 22-10 AWG
Item #: 204717
CAT #: WC-R-C
UPC: 662381140418
Sign In or Register to view pricing and more.
NSI Tork
Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1", Wire Range: 10 - 2 AWG
Item #: 476019
CAT #: G-1-SDB
UPC: 662381010087
Sign In or Register to view pricing and more.
NSI Tork
3 to 4/0 AWG Insulation Piercing Connector
Item #: 252097
CAT #: IPCS4002
UPC: 662381082640
Sign In or Register to view pricing and more.
NSI Tork
12-10 Vinyl Ring 1/4" Stud, 50 Per Pack
Item #: 409832
CAT #: R12-14V
UPC: 662381060167
Sign In or Register to view pricing and more.
NSI Tork
Dual Rated Lug 500-4
Item #: 32106
CAT #: 500T
UPC: 662381001092
Sign In or Register to view pricing and more.
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
Item #: 250011
CAT #: 6-600L8
UPC: 662381027030
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Long 2 AWG 1/4 Bolt Size
Item #: 510807
CAT #: L214
UPC: 662381034212
Sign In or Register to view pricing and more.
NSI Tork
AL Lay In Connector 4-14
Item #: 414966
CAT #: GLA-4
UPC: 662381001900
Sign In or Register to view pricing and more.
NSI Tork
POLARIS Ins Multi-Tap 750 4 Port DSE
4 Wire Non-UL Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 58878
CAT #: IPLD750-4
UPC: 662381926029
Category:
Dual Sided Entry Wire Connector Blocks
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 4 AWG
Long Barrel TinnedCopperSplice4 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 252333
CAT #: C-4
UPC: 662381037510
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.
NSI Tork
C-Tap Connector, Copper, 12 - 4 AWG, Color Code Brown
C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Brown, 12 AWG Tap
Item #: 464528
CAT #: CT-104
UPC: 662381098030
Category:
C-Tap Press-On Lugs
Sign In or Register to view pricing and more.
NSI Tork
Winged Wire Connector, Blue, 14-6 AWG
Winged Wire Connector, Blue, Easy Twist, 14-6 AWG, Carton Of 50
Item #: 781702
CAT #: WWC-B-C
UPC: 662381361608
Category:
Color Coded Twist On Wire Connectors
Sign In or Register to view pricing and more.
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 85439
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Made in USA
Sign In or Register to view pricing and more.
NSI Tork
Easy-Twist Winged Yellow - Carton
Easy-Twist Winged Twist-On Wire Connectors - Winged Yellow Carton 18-10 AWG- 550 Count APPLICATIONS: Easy-Twist Winged Twist-On Wire Connectors have deep surface ridges to provide better grip. Ergonomic, swept-back wing design provides handling comfort and increased torque ability. Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation. Fixed, precise square wire spring provides secure gripping of conductors. Deep skirt entry provides protection from flashover and shorts. Compact design ensures proper installation, especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. Zinc-plated springs for low contact resistance. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 1741068
CAT #: WWC-Y-C
UPC: 662381361806
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Long 4 AWG 1/4 Bolt Size
1 Hole Long Barrel Copper Compression Lug 4 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 357992
CAT #: L414
UPC: 662381034410
Sign In or Register to view pricing and more.
NSI Tork
Standard Wire Connector, Yellow, 22-10 AWG
Standard Wire Connector, Yellow, Easy Twist, 22-10 AWG, Carton of 100
Item #: 205987
CAT #: WC-Y-C
UPC: 662381361578
Category:
Color Coded Wire Connectors
Sign In or Register to view pricing and more.
NSI Tork
Standard Wire Connector, Red, 22-10 AWG
Standard Wire Connector, Red, Easy Twist, 22-10 AWG, Carton of 100
Item #: 204717
CAT #: WC-R-C
UPC: 662381140418
Category:
Color Coded Wire Connectors
Sign In or Register to view pricing and more.
NSI Tork
Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1", Wire Range: 10 - 2 AWG
Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1 Inch, Wire Range: 10 - 2 AWG, Material: Bronze, Suitable For Direct Burial
Item #: 476019
CAT #: G-1-SDB
UPC: 662381010087
Category:
U-Bolt Ground Clamps
Sign In or Register to view pricing and more.
NSI Tork
3 to 4/0 AWG Insulation Piercing Connector
Insulation Piercing Connector, Main Conductor Range: 3 AWG - 4/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Item #: 252097
CAT #: IPCS4002
UPC: 662381082640
Category:
Insulation Piercing Reducers
Sign In or Register to view pricing and more.
NSI Tork
12-10 Vinyl Ring 1/4" Stud, 50 Per Pack
12-10 AWG Vinyl Insulated Ring 1/4" Stud, 50 Per Pack
Item #: 409832
CAT #: R12-14V
UPC: 662381060167
Category:
Vinyl Insulated Ring Tongues
Sign In or Register to view pricing and more.
NSI Tork
Dual Rated Lug 500-4
1 Port Aluminum Lug 500 MCM - 4 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 32106
CAT #: 500T
UPC: 662381001092
Category:
1-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
NSI Tork
Trans Lug (6) 600-2 AWG 8 Mtg Holes
6 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 250011
CAT #: 6-600L8
UPC: 662381027030
Category:
4-Conductor Aluminum Mechanical Lugs
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Long 2 AWG 1/4 Bolt Size
1 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 510807
CAT #: L214
UPC: 662381034212
Sign In or Register to view pricing and more.
NSI Tork
AL Lay In Connector 4-14
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 414966
CAT #: GLA-4
UPC: 662381001900
Category:
Aluminum Lay-In Lugs
Sign In or Register to view pricing and more.