"lpfcm14-a-d14"
63 Found
Intermatic
PHOTO CONTROL THRML
Item #: 76686
CAT #: K4121C
UPC: 078275002012
Sign In or Register to view pricing and more.
Intermatic
SLD ON/OFF150DG WH INCD-MAG FLUR CTRL
Item #: 410412
CAT #: IOS-DSIMF-WH
UPC: 078275125292
Sign In or Register to view pricing and more.
Intermatic
100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces
Item #: 328492
CAT #: T40004RT3
UPC: 078275118133
Sign In or Register to view pricing and more.
Intermatic
Transformer - 100 Watt
Item #: 135942
CAT #: PX100
UPC: 078275024090
Sign In or Register to view pricing and more.
Intermatic
3-1/2H-7D 208-277V 4PST SEP CLOCK MTR
Item #: 88380
CAT #: T7402B
UPC: 078275462212
Sign In or Register to view pricing and more.
Intermatic
Photocell, 15A, 480V
Item #: 76639
CAT #: K4235
UPC: 078275042889
Sign In or Register to view pricing and more.
Intermatic
Electronic Time Switch
Item #: 202730
CAT #: ET1125CR
UPC:
Sign In or Register to view pricing and more.
Intermatic
1 CKT TIME SW / OUTDOOR
Item #: 391931
CAT #: ET90115CR
UPC: 078275124844
Sign In or Register to view pricing and more.
Intermatic
7 Day Mechanical Time Switch
Item #: 75937
CAT #: T7801B
UPC: 078275463011
Sign In or Register to view pricing and more.
Intermatic
Heavy Duty Receiver and Relay Assembly
Item #: 328226
CAT #: RC613R
UPC: 078275067660
Sign In or Register to view pricing and more.
Intermatic
Knuckle For 1/2"-14 Npsm Male Thread Device
Item #: 599006
CAT #: K42-SW-A
UPC: 078275124998
Sign In or Register to view pricing and more.
Intermatic
OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1
Item #: 602416
CAT #: IOS-DOV-IV
UPC: 078275125216
Sign In or Register to view pricing and more.
Intermatic
Radio Transmitter, 3-Channel, Pool/Spa
Item #: 243680
CAT #: RC939
UPC: 078275067585
Sign In or Register to view pricing and more.
Intermatic
24HR 120V 60Hz NEMA1 INDR PLASTIC 21A
Item #: 435965
CAT #: GMXST-I-120
UPC: 614573013116
Sign In or Register to view pricing and more.
Intermatic
(A) RAINTITE ENCL
Item #: 37878
CAT #: 2T2500GA-(A)
UPC:
Sign In or Register to view pricing and more.
Intermatic
Single Channel Timer Override Module
Item #: 689370
CAT #: RC615
UPC:
Sign In or Register to view pricing and more.
Intermatic
PHOTO CONTROL THRML
The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.
Item #: 76686
CAT #: K4121C
UPC: 078275002012
Category:
Stem Mounted Photo Controls
Sign In or Register to view pricing and more.
Intermatic
SLD ON/OFF150DG WH INCD-MAG FLUR CTRL
The SLD ON/OFF150DG WH INCD-MAG FLUR CTRL The IOS-DPSIMF can monitor virtually any area within a building. It incorporates passive infrared technology to detect human presence in a room. It monitors a specific area to detect heat generated naturally by people. When the heat is detected the lighti
Item #: 410412
CAT #: IOS-DSIMF-WH
UPC: 078275125292
Category:
Passive Infrared Wall Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces
100 A Load Center with 300 W Transformer and T104M Mechanism, 8-Breaker Spaces
Item #: 328492
CAT #: T40004RT3
UPC: 078275118133
Category:
Mechanical Time Switch Mechanisms
Sign In or Register to view pricing and more.
Intermatic
Transformer - 100 Watt
These 100W Safety Transformers are Specifically Designed to Supply 12 volts to Pool/Spa Lights, Submersible Fixtures and Outdoor Garden Lights. A Grounded Shield Between the Primary and Secondary Windings Assures Safe Operation and the Built-in Circuit Protection will Disconnect Power to the Transformer in case of Defect or Overload
Item #: 135942
CAT #: PX100
UPC: 078275024090
Category:
Electronic Lighting Transformers
Sign In or Register to view pricing and more.
Intermatic
3-1/2H-7D 208-277V 4PST SEP CLOCK MTR
The T7401B provides true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.
Item #: 88380
CAT #: T7402B
UPC: 078275462212
Category:
7 Day Mechanical Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Photocell, 15A, 480V
The K4200 Series Photo Controls Feature Stern And Swivel Mounting, With Thermal-type Controls. Thermal-type Photo Controls, Which Are Available In Single Or Multi-voltage Models, Provide Dusk-to-dawn Lighting Control And A Delay Action, Which Eliminates Loads Switching Off Due To Car Headlights, And Lightning. The Thermal-type Controls Feature A Cadmium Sulfide Photocell And A Sonic-welded Polycarbonate Case And Lens To Seal Out Moisture. The Design Utilizes
Item #: 76639
CAT #: K4235
UPC: 078275042889
Category:
Stem & Swivel Mounted Photo Controls
Sign In or Register to view pricing and more.
Intermatic
Electronic Time Switch
The Et1125cr 24-hour Electronic Time Switches Enable A Program To Be Repeated Ona Daily Basis. These Time Switches Provide Dependable And Uncomplicated Performance, Plus To-the-minute Programming For Accurate Load Control And Reduced Energycosts. Up To 28 Setpoints Or Events Can Be Preset To Automatically Repeat. The Program Can Be Disabled At Any Time By Placing The Time Switch In The Manual Operating Mode. Control Buttons Provide Manual Control Of Each Circuit Independently, Regardless Of The Operating Mode. All Models Come With Two Industrial-grade Aaa Alkaline Batteries To Provide Time Keeping And Automatic Carryover For A Minimum Of 3 Years. The Batteries Are Easily Replaced In The Field And Do Not Requireremoving The Time Switch Mechanism Or Field Wiring. Each Time Switch Is Housed In A Lockable Enclosure To Protect Against Vandalism And Unauthorized Tampering.
Item #: 202730
CAT #: ET1125CR
UPC:
Category:
24 Hour Digital Time Switches
Sign In or Register to view pricing and more.
Intermatic
1 CKT TIME SW / OUTDOOR
The 1-Circuit 365-Day Astronomic Time Switch in a Type 3R Steel Enclosure 365-Day Astronomic Energy Control enables independent programming for each day of the year to provide flexibility for applications where load switching differs frequently. The time switch provides dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Holiday or exception programming is available to allow temporary overrides of repeating schedules. Control buttons provide manual control of each circuit independently, regardless of the operating mode. The time switch features a 100-hour supercapacitor to provide time keeping and automatic carryover without the need for a battery. External devices, such as wall switches and occupancy sensors, can be used as input signals to the time switch, allowing a manual ON, timed OFF capability. Programming is simplified by a USB port for easy copying and backups.
Item #: 391931
CAT #: ET90115CR
UPC: 078275124844
Category:
365 Day Digital Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
7 Day Mechanical Time Switch
7-Day Mechanical Time Switch, 120 VAC, 60HZ, 2 NO/2 NC, Indoor Metal Enclosure, 3.5 Hour Interval, Capable Of Having A Different Schedule For Each Day Of The Week, They Can Handle Up To 40 A Of Electrical Loads Per Circuit & Have Separate Terminals For Powering The Clock Motor, These Time Switches Can Handle Up To Four Loads Per Clock, Providing A Single Control For Easier Installation, Each Time Switch Comes With 7 ON & 7 OFF Trippers, Allowing For At Least One ON/OFF Operation Each Day
Item #: 75937
CAT #: T7801B
UPC: 078275463011
Category:
7 Day Mechanical Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Heavy Duty Receiver and Relay Assembly
These Modular Radio Receivers Are One Half Of a Two Part Remote Control System, They Operate As Ordinary On/Off Switches But They Also Respond to The Signals Of A Hand Held Transmitter The Other Half of The System, The Modules Are Designed for Indoor Or Outdoor Use, and Can Handle A Variety Of Switching Applications, By The Push Of A Button On The Face Of The Transmitter, The User Is Able to Turn On/Off The Connected Load (lights, Pump, Etc.) From Any Remote Location, Inside Or Outside Of The House, Safely And Conveniently, In Addition, A Single Transmitter Can Operate Up To Three Receivers And Is Able to "teach" Each Module A Different Code (Transmitter Model Rc939 Sold Separately).
Item #: 328226
CAT #: RC613R
UPC: 078275067660
Category:
Communication Receivers
Sign In or Register to view pricing and more.
Intermatic
Knuckle For 1/2"-14 Npsm Male Thread Device
Swivel Mount For K4100, K4200, & K4400 Series.
Item #: 599006
CAT #: K42-SW-A
UPC: 078275124998
Category:
Photo Control Accessories
Sign In or Register to view pricing and more.
Intermatic
OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1
The OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1 Intermatic covers a spectrum of Occupancy and Vacancy sensor models, which can monitor virtually any area within a building. All models incorporate passive infrared technology to detect human presence in a room. They monitor a specific area to detect heat generated naturally by people. When the heat is detected the lighting will automatically turn ON, then OFF again when the presence is no longer detected. These sensors are simple to install as many do not require a neutral wire. There are models to control both electronic and magnetic ballasts and all meet California Title 24 requirements.
Item #: 602416
CAT #: IOS-DOV-IV
UPC: 078275125216
Category:
Passive Infrared Wall Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
Radio Transmitter, 3-Channel, Pool/Spa
Radio Transmitter, 3-Channel, Features: This Hand Held Radio Transmitter Operates The Shared Equipment Of A Pool/spa Combination By The Touch Of A Button. In Addition, More Buttons Are Available On The Transmitter To Turn On-off A Booster Pump, A Blower And Lights, Range: 100 foot, Battery: CR2032 Coin Type
Item #: 243680
CAT #: RC939
UPC: 078275067585
Category:
Digital Lighting Controls
Sustainable
Sign In or Register to view pricing and more.
Intermatic
24HR 120V 60Hz NEMA1 INDR PLASTIC 21A
The 24HR 120V 60Hz NEMA1 INDR PLASTIC 21A Time Switch is a universal, electromechanical time control. It is a light-duty commercial time switch ideal for 24 or 120 VAC single phase applications, such as lighting control, heating, air-conditioning, pumps, motors, fans, agricultural facilities and general electrical circuits. The unit is mounted in a Type 1 indoor enclosure.
Item #: 435965
CAT #: GMXST-I-120
UPC: 614573013116
Category:
7 Day Mechanical Time Switches
Sustainable
Sign In or Register to view pricing and more.
Intermatic
(A) RAINTITE ENCL
INT 2T2500GA (A) RAINTITE ENCL
Item #: 37878
CAT #: 2T2500GA-(A)
UPC:
Sign In or Register to view pricing and more.
Intermatic
Single Channel Timer Override Module
These Modular Radio Receivers Are One Half Of A Two Part Remote Control System.they Operate As Ordinary On/off Switches But They Also Respond To The Signals Ofa Hand Held Transmitter The Other Half Of The System. The Modules Are Designedfor Indoor Or Outdoor Use, And Can Handle A Variety Of Switching Applications. By The Push Of A Button On The Face Of The Transmitter, The User Is Able To Turnon/off The Connected Load (lights, Pump, Etc.) From Any Remote Location, Insideor Outside Of The House, Safely And Conveniently. In Addition, A Single Transmitter Can Operate Up To Three Receivers And Is Able To Teach Each Module A Different Code (transmitter Model Rc939 Sold Separately).
Item #: 689370
CAT #: RC615
UPC:
Category:
Communication Receivers
Sign In or Register to view pricing and more.