"lpfcm14-a-d14"
324 Found
NSI Tork
Wire Marker Book A-Z
Item #: 7590
CAT #: WMB-12
UPC: 662381090119
Sign In or Register to view pricing and more.
NSI Tork
USB Programmer for BP Series
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Books A-Z,0-15,+,-,/
Item #: 7637
CAT #: WMB-2
UPC: 662381090010
Sign In or Register to view pricing and more.
NSI Tork
6" Red "Buried Elec. Line Below"
Item #: 251843
CAT #: ULTD-627
UPC: 662381159274
Sign In or Register to view pricing and more.
NSI Tork
Easy-Splice Gel Tap 2
Item #: 327555
CAT #: ESGTS-2
UPC: 662381168634
Sign In or Register to view pricing and more.
NSI Tork
Easy Splice CU Butt Splice Kit 8
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 208-277V SPST
Item #: 2256
CAT #: 7102
UPC: 786261100023
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 120V DPST
Item #: 2007
CAT #: 7200
UPC:
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 120V 3PST
Item #: 88815
CAT #: 7300
UPC: 786261120014
Sign In or Register to view pricing and more.
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Item #: 635543
CAT #: PTO-3/0
UPC: 662381033215
Sign In or Register to view pricing and more.
NSI Tork
RESI AND COMMERCIAL FIRESTOP
Item #: 412854
CAT #: FS-814
UPC: 662381055675
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 8 AWG
Item #: 473586
CAT #: C-8
UPC: 662381037497
Sign In or Register to view pricing and more.
NSI Tork
AL/CU CMP Lug 750 MCM Nema Mtg Spacing
Item #: 221121
CAT #: AL750N
UPC: 662381031105
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 3/0 AWG
Item #: 439120
CAT #: C-3/0
UPC: 662381037572
Sign In or Register to view pricing and more.
NSI Tork
Oxide Inhibitor 4 Ounce
Item #: 537481
CAT #: OX-4
UPC: 662381055224
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Book A-Z
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, Blank, +, -
Item #: 7590
CAT #: WMB-12
UPC: 662381090119
Category:
Wire Marker Booklets
Sign In or Register to view pricing and more.
NSI Tork
USB Programmer for BP Series
Tork Memory Module for DLC400BP or any DZS Model The removable Memory Module Programmer allows a unit to be programmed at one location or on a Windows based PC, and inserted into another DZS or DLC unit. Includes 1 Memory Module, one USB, one USB cord and software.
Item #: 332638
CAT #: USB-MMP
UPC: 786261821966
Category:
2-Pin Base Germicidal Lamps
Sign In or Register to view pricing and more.
NSI Tork
Wire Marker Books A-Z,0-15,+,-,/
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: A-Z, 0-15, +, -, /
Item #: 7637
CAT #: WMB-2
UPC: 662381090010
Category:
Wire Marker Booklets
Sign In or Register to view pricing and more.
NSI Tork
6" Red "Buried Elec. Line Below"
Caution Buried Electric Line Below - Detectable Tape - 6" x 1000' Red Consists of a minimum 5 mil overall thickness with no less than a 35 gauge solid aluminum foil core, which allows for easy detection of underground utilities. Specially formulated to resist degradation by elements normally encountered in soil. All printing is encased to avoid ink rub-off.
Item #: 251843
CAT #: ULTD-627
UPC: 662381159274
Category:
Underground Tape
Sign In or Register to view pricing and more.
NSI Tork
Easy-Splice Gel Tap 2
Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 327555
CAT #: ESGTS-2
UPC: 662381168634
Category:
Low Voltage Gel Filled Splice Kits
Sign In or Register to view pricing and more.
NSI Tork
Easy Splice CU Butt Splice Kit 8
Easy-Splice Copper Direct Burial Butt Splice Kit for #14 to #8 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 31764
CAT #: SKCB-8
UPC: 662381169006
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 208-277V SPST
24 Hour Skip A Day Time Switch 40A 208-277V SPST Indoor Metal Enclosure
Item #: 2256
CAT #: 7102
UPC: 786261100023
Category:
24 Hour Digital Time Switches
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Lug Short 1/0 AWG 5/16 Bolt-Bell
1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 1/0AWG - 5/16" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 320011
CAT #: GL1056B
UPC: 662381036735
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 120V DPST
24 Hour Skip A Day Time Switch 40A 120V DPST Indoor Metal Enclosure
Item #: 2007
CAT #: 7200
UPC:
Category:
24 Hour Mechanical Time Switches
Sign In or Register to view pricing and more.
NSI Tork
24 Hour Skip A Day 40A 120V 3PST
24 Hour Skip A Day Time Switch 40A 120V 3PST Indoor/Outdoor Metal Enclosure
Item #: 88815
CAT #: 7300
UPC: 786261120014
Category:
24 Hour Mechanical Time Switches
Sustainable
Sign In or Register to view pricing and more.
NSI Tork
Aluminum Pin Terminal Al Pin OS 3/0 AWG
Offset Pin Terminal 3/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 635543
CAT #: PTO-3/0
UPC: 662381033215
Category:
Aluminum Pigtail Adapters
Sign In or Register to view pricing and more.
NSI Tork
RESI AND COMMERCIAL FIRESTOP
FireStop 814 Residential and Commercial Caulk - 10 Oz. APPLICATIONS: FireStop814 Fire stopping caulk is a single component, non-combustable, non-intumescent material for residential and commercial applications. Colored red for easy inspection, FireStop814 creates an effective barrier against flames, smoke and toxic gases and has superior adhesion and gunnability. FireStop 814 is for use in annular spaces around wires and pipes, in one- and two-hour fire rated assemblies. It restores the integrity of firestops in residential and commercial construction. Meets UL 1479/ ASTM-E814 standards. SIZE: 10 oz. COLOR: Red BRAND EQUIVALENT: Mars 93293
Item #: 412854
CAT #: FS-814
UPC: 662381055675
Category:
Fire Barrier Caulking
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 8 AWG
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 473586
CAT #: C-8
UPC: 662381037497
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.
NSI Tork
AL/CU CMP Lug 750 MCM Nema Mtg Spacing
2HoleStandard BarrelAluminum Compression Lug 750 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 221121
CAT #: AL750N
UPC: 662381031105
Category:
2-Hole Aluminum Compression Lugs
Sign In or Register to view pricing and more.
NSI Tork
CU CMP Splice Long 3/0 AWG
Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 439120
CAT #: C-3/0
UPC: 662381037572
Category:
Long Barrel Copper Compression Sleeves
Sign In or Register to view pricing and more.
NSI Tork
Oxide Inhibitor 4 Ounce
Universal Oxide Inhibitor APPLICATIONS: Universal Oxide Inhibitor prevents oxide from forming on aluminum and/or copper terminations. It remains stable over a wide temperature range and is supplied in clear, easy-squeeze bottles or tubes. SIZE: 4 oz UPC: 662381055224
Item #: 537481
CAT #: OX-4
UPC: 662381055224
Sign In or Register to view pricing and more.