Edwards 105XBRIRGA120A Beacon, Type: LED Multi-Status, 120VAC, 0.1A, Red/Green/Amber

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    105XBRIRGA120A
  • Rexel Part Number:

    466370
  • UPC:

    782640052488

Beacon, Type: Multi-Status, 120 Volt AC, 0.1 Amp, Color: Red/Green/Amber, Non-Metallic

$ 390.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 105XBRIRGA120A

Rexel Part # 466370

UPC 782640052488

UNSPSC 39121534

Amps 0.1

Color Red

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch