Edwards 125LEDFR120A Beacon, Type: LED Flashing , 120VAC, 0.097A, NEMA 4X, Red

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125LEDFR120A
  • Rexel Part Number:

    199150
  • UPC:

    782640050415

Beacon, Type: LED Flashing , 120 Volt AC, 0.097 Amp, NEMA 4X, Red

$ 168.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125LEDFR120A

Rexel Part # 199150

UPC 782640050415

UNSPSC 39121534

Amps 0.097

Color Red

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch