Edwards 125XBRMB120AB Beacon, Type: LED Steady-On/Flashing, 120VAC, 0.108A, Blue

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125XBRMB120AB
  • Rexel Part Number:

    578231
  • UPC:

    78264005168

Beacon, Type: LED Steady-On/Flashing, 120 Volt AC, 0.108 Amp, Color: Blue, Non-Metallic

$ 245.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125XBRMB120AB

Rexel Part # 578231

UPC 78264005168

UNSPSC 39121534

Amps 0.108

Color Blue

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch