Edwards 270PZO1248AD Sounder, For 200 Class Stacklight, 12 to 48V AC/DC, 0.013A

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    270PZO1248AD
  • Rexel Part Number:

    435449
  • UPC:

    78264032650

Sounder, For 200 Class Stacklight, 12 to 48 Volt AC/DC, 0.013 Amp, Non-Metallic

$ 67.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 270PZO1248AD

Rexel Part # 435449

UPC 78264032650

UNSPSC 32151503

Amps 0.013

Family / Style 200 Class

Material Non-Metallic

Type Sounder

Volts AC 12

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch