Edwards 439D-6AW-R Vibrating Bell, 24VDC, General Alarm, 6", Die Cast Housing

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    439D-6AW-R
  • Rexel Part Number:

    400325
  • UPC:

    793016022967

Vibrating Bell, 24 Volt DC, Diameter: 6", 0.034 Amp, 92 dB @ 82 ft, Surface Mount, Color: Gray.

$ 87.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 439D-6AW-R

Rexel Part # 400325

UPC 793016022967

UNSPSC 60131402

Color Red

Diameter 6 in

Mounting Surface

Product Depth 2 29/32 in

Type Bell

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch