Edwards 48XBRMR120A Beacon, Type: LED Multi-Mode, 120V AC, 0.108A, Red, Non-Metallic

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    48XBRMR120A
  • Rexel Part Number:

    139934
  • UPC:

    782640052471

Beacon, Type: LED Multi-Mode, 120 Volt AC, 0.108 Amp, Amber, Non-Metallic

$ 258.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 48XBRMR120A

Rexel Part # 139934

UPC 782640052471

UNSPSC 39121534

Amps 0.108

Color Red

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch