Edwards 868STRB-N5 Horn/Strobe, Outdoor, Surface Mount, 120V AC, 0.115A, Blue

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    868STRB-N5
  • Rexel Part Number:

    587509
  • UPC:

    782640239346

Horn/Strobe, Indoor, Surface Mount, 120 Volt AC, 0.115 Amp, Blue, Non-Metallic

$ 271.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 868STRB-N5

Rexel Part # 587509

UPC 782640239346

UNSPSC 46171602

Amps 0.115

Color Blue

Material Non-Metallic

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch