Edwards 869STRC-N5 Horn/Strobe, Outdoor, Surface Mount, 120V AC, 0.115A, Clear

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    869STRC-N5
  • Rexel Part Number:

    114180
  • UPC:

    782640239568

Horn/Strobe, Indoor, Surface Mount, 120 Volt AC, 0.115 Amp, Clear, Non-Metallic

$ 208.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 869STRC-N5

Rexel Part # 114180

UPC 782640239568

UNSPSC 46171602

Amps 0.115

Color Clear

Material Non-Metallic

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch