Edwards 869STRR-N5 Horn/Strobe, Outdoor, Surface Mount, 120V AC, 0.115A, Red

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    869STRR-N5
  • Rexel Part Number:

    34248
  • UPC:

    782640239605

Horn/Strobe, Indoor, Surface Mount, 120 Volt AC, 0.115 Amp, Red, Non-Metallic

$ 208.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 869STRR-N5

Rexel Part # 34248

UPC 782640239605

UNSPSC 46171602

Amps 0.115

Color Red

Material Non-Metallic

Type Horn

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch