Edwards 876-R5 Vibrating Horn, Grille Type, Outdoor, 240 VAC

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    876-R5
  • Rexel Part Number:

    300307
  • UPC:

    782640263051

Vibrating Horn, 240V AC, 0.07 Amp, 16.8 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 4-7/8" H x 4-4/8" W x 3-5/16" D, NEMA 4X, Color: Gray.

$ 141.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 876-R5

Rexel Part # 300307

UPC 782640263051

UNSPSC 46171602

Color Gray

Mounting Surface

Type Horn

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch