Nutone PP600 Central Vacuum System (Bag), 600 Watt

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    PP600
  • Rexel Part Number:

    876519
  • UPC:

    026715235629

Central Vacuum System, Capacity: 6 Gal, Filter: Sealed HEPA, Air Watts: 600W, Dimensions: 13-1/4” W x 14-5/8” D x 36-7/8” H

$ 844.25 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # PP600

Rexel Part # 876519

UPC 026715235629

UNSPSC 39000000

Amps 13.5

Color Red

Size 6 Gallon

Type Vacuum

Volts AC 120

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch