Nutone PP650 Central Vacuum System (Bag), 650 Watt

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    PP650
  • Rexel Part Number:

    867722
  • UPC:

    026715235636

Central Vacuum System, Capacity: 6 Gal, Filter: Sealed HEPA 2.0, Air Watts: 650W, Dimensions: 13-1/4” W x 14-5/8” D x 38-1/2” H.

$ 1,124.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # PP650

Rexel Part # 867722

UPC 026715235636

UNSPSC 39000000

Amps 13.5

Color Black

Size 6 Gallon

Type Vacuum

Volts AC 120

Wattage 650

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch